Abbotsford
kln60107

KLEIN TOOLS 60107 Non-Vented Cap Style Hard Hat with Headlamp

Price $72.78 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60107

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely -- no straps needed!PRODUCT FEATURES:- Tested up to 20kV, this Class E, Type 1 hard hat meets ANSI Z89.1-2014, CSA Z94.1-15; EN397:2012+A1:2012-Lateral Deformation (LD) standards - Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely and precisely, every time -- no straps or zip ties needed! - Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation - Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable - Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on, and soft neck pad pivots to clear bandanna knots and pony tails - Universal accessory slots on both sides for attaching hearing protection, face shield and more - Reverse donning: Suspension can be switched to wear hard hat backwards - This model includes removable Klein Headlamp/Magnetic Worklight (KHH56220) with 3 x AAA batteries - Klein Rechargeable Headlamp (#56034), Alkaline Headlamp, Sweatband, Top Pad, Chin Strap and Suspension System also sold separately

Specifications

Brand Name Klein Tools Item Name Hard Hat with Headlamp
Type Cap Style Size 6-1/2 - 8 in
Material PC/ABS Shell Color White Shell
Suspension Type 4-Point Ratchet with Pivot Includes Batteries, User Guide, Reflective Stickers
Standards ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD) Application For Wide Variety of Applications and Demanding Environments
UPC 092644600784

Packages

1 - UNIT - 1