Abbotsford
kln60107rl

KLEIN TOOLS 60107RL Hard Hat, Non-Vented, Cap Style with Rechargeable Headlamp, White

Price $90.57 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60107RL
Documents Documents

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely — no straps needed!


Safety hard hat has patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely and precisely, every time — no straps or zip ties needed

Easy, one-handed adjustment with large knob ratchet mechanism (even with gloves on), and soft neck pad pivots to clear bandana knots and pony tails

This model includes Klein Rechargeable Headlamp/Work Light (Cat. No. 56062) with charging cable

Accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. 56049, 56048, 56062), Alkaline Headlamp (Cat. No. KHH56220), Sweatband, Top Pad, Chin Strap, Suspension System (Cat. Nos. KHHSWTBND, KHHTOPPAD, KHHSTP, KHHSPN)

Specifications

Brand Name Klein Tools Item Name Hard Hat with Rechargeable Headlamp
Type Cap Style Size 11.5 in L
Material PC/ABS Color White
Venting Non-Vented Includes 3 Rows 300 lm Boost, 215 lm Spot/High, 100 lm Flood/Low LED Bulb, 14 hr Lithium-Ion Battery
Application Class E UPC 092644604263

Packages

1 - UNIT - 1