Abbotsford
kln60148

KLEIN TOOLS 60148 Safety Helmet, Non-Vented-Class E, with Rechargeable Headlamp, Blue

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:60148
Documents Documents

Description

Klein Tools Safety Helmets are engineered for optimal safety, comfort and fit. Compact helmet design and unique features allow the user to comfortably work in confined spaces and a variety of demanding environments. Tested up to 20kV of electrical protection. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely — no straps needed! Low profile design with accessory slots for optional face shields and Klein visors.

Specifications

Brand Name Klein Tools Item Name Hard Hat with Headlamp
Type Cap Style Size 6.5 - 8 in
Material PC/ABS Shell, PC/ABS and HDPE Suspension Color Blue
Suspension Type 6-Point Ratchet Knob with Pivot Venting Non-Vented
Includes Safety Helmet, Headlamp, Charging Cable, User Guide and Reflective Stickers Standards ANSI Z89.1-2014, CSA Z94.1-15, Class E, EN397:2012+A1:2012-5.2.1, 5.2.4, 5.2.5, EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4
Application Class E UPC 092644601484

Packages

1 - UNIT - 1