Abbotsford
kln60383

KLEIN TOOLS 60383 Winter Helmet Liner

Price $16.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60383

Description

The Winter Helmet Liner is made of soft, stretchable fabric for a secure fit. Wear under a hard hat or alone, the Helmet Liner provides warmth from soft, polar fleece fabric on the crown. Windproof fabric surrounds the bottom of the Helmet Liner for ear protection. Reflective accents on logo. One size fits most.


Winter helmet Liner is made of soft polar fleece and windproof fabric

Retain warmth with polar fleece fabric on crown of liner

Protect ears with 360-Degree of windproof fabric around liner

Stretchable and soft fabric for secure fit

Wear comfortably under hard hats or alone

Reflective logo

Specifications

Brand Name Klein Tools Item Name Winter Helmet Liner
Type Fleece Liner Size One Size
Color Black Material Polyester
Covers Head and Ears Application For Heat Retention
UPC 092644603839

Packages

1 - UNIT - 1