Abbotsford
klnaesem1s

KLEIN TOOLS AESEM1S Situational Awareness Bluetooth® Earmuffs

Price $145.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS INC.
Manufacturer #:AESEM1S

Description

Klein Tools Cat. No. AESEM1S Earmuffs are engineered to incorporate both Situational Awareness and Bluetooth® technologies for connectivity to surroundings and music. The dual-knob design featuring unique grooves for easy identification enables users to precisely adjust their Situational Awareness or Bluetooth® volumes. Ergonomically designed vented headband provides cool comfort for all-day wear. These earmuffs charge in 2 hours, providing 25 hours of runtime.


SMART SENSE featuring situational awareness technology allows users to safely listen to their surrounding environment and instantly identify potential hazards

Intuitive amplification of low-level sounds enhances clear communication between co-workers

High impulse, impact or constant sounds are compressed down to a safely listening level of 85dB

Enjoy premium audio quality with rich bass, clear mids and crisp treble through the latest Bluetooth® 5.1 technology

USB-C rechargeable battery offers up to 25 hours of runtime on a single charge

Noise Reduction Rating (NRR) of 23 protects and prolongs your hearing

Dual-knob design with unique grooves enables independent control of SMART SENSE and Bluetooth® volume

Vented headband provides cool comfort in the hot summer months

Soft memory-foam ear cushions designed for all-day use

Noise canceling microphones eliminate background for crystal clear calls in loud environments

Specifications

Material ABS,POM,Polycarbonate,TPE UPC 092644693946

Packages

1 - UNIT - 1