![kln605036](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/357046892.jpg?preset=medium)
KLEIN TOOLS 605036 Corded Earplugs, 6-Pair Pack
Description
Klein Tools Corded Earplugs help reduce exposure to hazardous noise and other loud environments. The soft pre-molded triple flanged design conforms to the ear canal for optimal comfort and a snug fit. Noise Reduction Rating (NRR) of 25 decibels. Includes 6 pairs with convenient storage case. Also available in 50-Pair dispensing box.
Specifications
Brand Name | Klein Tools | Item Name | Earplug |
Type | Corded, Reusable | Noise Reduction Rating | 25 dB |
Shape | Triple Flanged | Size | Universal |
Plug Color | Orange | Plug Material | Thermoplastic Elastomer |
Connection Type | Push-In | Packaging Quantity | 6/Pack |
Includes | 6 Pairs with Convenient Storage Case | Standards | ANSI S3.19-1974 |
Application | For Hearing Protection | UPC | 092644606106 |
Packages
1 - UNIT - 1 |