Abbotsford
mil219121

MILWAUKEE TOOL 2191-21 REDLITHIUM™ USB Bluetooth® Jobsite Ear Buds

Price $248.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2191-21

Description

The REDLITHIUM™ USB Bluetooth® Jobsite Ear Buds deliver UNCOMPROMISED SOUND, providing a powerful and balanced audio experience with the capability to take phone calls. Additionally, Jobsite Aware Mode provides situational awareness while reducing the intensity of loud external noises, allowing you to CONTROL YOUR AWARENESS. With up to 10 hours of runtime on a single charge, these ear buds deliver all-day runtime. The REDLITHIUM™ USB case battery provides up to 70 hours of runtime using multiple in-case charges. Built to survive on the jobsite, this audio solution is water, dust, & impact resistant. Designed for on-the-job use, passive hearing protection is provided by silicone and foam ear tips. Our ear buds are kitted with multiple interchangeable ear tips and wings, for a secure fit. The REDLITHIUM™ USB Bluetooth® Jobsite Ear Buds deliver UNCOMPROMISED SOUND with the ability to CONTROL YOUR AWARENESS.


Premium In-Ear Audio Provides PWRful and Balanced Sound

Jobsite Aware Mode Provides CNTRLlable Situational Awareness while RDC the Intensity of Loud EXTRN Noises

Up to 10 HRs of Runtime on a SGL CHRG

Up to 70 hours of Runtime Using MULTI In Case CHRGs Provided by REDLITHIUM™ USB BAT

BLUtooth® 5.1 Provides up to 55ft of Range

Passive Hearing Protection Provided by Foam (25 NRR) & Silicone (22 NRR) Ear Tips

Phone Call Capable

Water and Dust Resistant

Impact Resistant

CNTRL Calls and Audio With Easy-to-use BTNs

Specifications

Brand Name Milwaukee Sub Brand RedLithium
Item Name Ear Bud Type Jobsite
Noise Reduction Rating 22 - 25 dB Plug Color Black/Red
Includes (1) Charging Case, (1) USB-C Cable, (3) Pairs of Silicone Ear Tips, (3) Pairs of Foam Ear Tips, (3) Pairs of Ear Wings, (3) Pairs of Cover Bands UPC 045242749300

Packages

1 - UNIT - 1