Abbotsford
kln42200

KLEIN TOOLS 42200 Electricians Tool Apron M/L

Price $59.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:42200

Description

Made of heavy duty canvas, this electrician's tool apron is riveted to assure long life. The apron features deep pockets to fit your tools and special pockets for writing utensils. Make this your go-to tool apron.PRODUCT FEATURES:- Deep pockets to fit your tools - Loops for extra tool storage - Tape measure holder - Special pockets for writing utensils - Made of heavy-duty canvas


Deep pockets to fit your tools

Loops for extra tool storage

Tape measure holder

Special pockets for writing utensils

Made of heavy-duty canvas

Specifications

Brand Name Klein Tools Item Name Electricians Tool Apron
Type Tool Combination Aprons Size Medium/Large
Length 52 in Width 4 in
Material Heavy Duty Canvas Number of Pockets 6
Closure Type Clip Color Black
Application Tool apron - Medium UPC 092644559006

Packages

1 - UNIT - 1