Abbotsford
kln60413

KLEIN TOOLS Heat Exchanger Balaclava, Black

Price $61.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60413

Description

The Heat Exchanger Balaclava is made with high-performance 320 g fleece and it's designed to be worn with safety goggles. The technology of the heat exchanger captures heat from each exhaled breath and brings the heat back to the body’s core, helping to prevent loss of body heat. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.


Balaclava is made with high-performance 320g fleece for cold weather

The technology of the heat exchanger captures heat from each exhaled breath and brings the heat back to the body’s core, helping to prevent loss of body heat

Heat exchanger is removable for versatility and adjusts with hook and loop attachment for a form-fit

Designed to be worn with safety goggles

Built-in aluminum nose piece allows for snug fit every time

Controls moisture to keep skin dry

Specifications

Brand Name Klein Tools Item Name Balaclava
Type Removable Heat Exchanger Size One Size
Color Black with High-Visibility Yellow Piping Material 79% Polyester, 13% Polyethylene, 7% Polyurethane, 1% Spandex
Covers Head, Neck, Mouth For Use With Safety Goggles
Application For Heat Retention in Cold Weather UPC 092644604133

Packages

1 - UNIT - 1