Abbotsford
kln60132

KLEIN TOOLS 60132 Wind Proof Hinged Balaclava

Price $21.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60132

Description

The Wind Proof Hinged Balaclava has an extra layer of wind-protectant fabric on mouth and neck panel. The unique hinged design allows for use as a neck gaiter. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.


Balaclava is a stretchable one-piece fleece for ultimate warmth

Extra layer of wind-protectant fabric on mouth and neck panel

Designed with hinged top and can be used as a neck gaiter

Long length to keep your neck warm

3-panel construction for comfort

Flat lock seams won’t irritate skin

Machine washable

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Balaclava Type Hinged, Long Length, Windproof, Stretchable
Size Universal Color Black
Material 91% Polyester, 5% Thermoplastic Polyurethane, 4% Spandex Covers Head, Neck, Mouth
Application For Heat Retention UPC 092644601323

Packages

1 - UNIT - 1