
KLEIN TOOLS 60269 High-Visibility Reflective Safety Vest, M/L
Description
Klein Tools High-Visibility Safety Vest has retro-reflective material to enhance visibility. Mesh fabric on back provides breathability. This vest has a zippered front with interior and exterior pockets. Meets ANSI/ISEA 107-2015, Type R, Class 2 requirements.
Specifications
Brand Name | Klein Tools | Item Name | Safety Vest with Retroreflective Stripe |
Type | Mesh Back, Solid Front | Size | Medium/Large |
Chest Size | 38 - 44 in | ANSI Class | Type R, Class 2 |
Material | 100% Polyester | Closure Type | Hook and Loop |
Number of Pockets | 8 | Color | High Visibility Yellow |
Length | 0.15 in | Fabric Weight | 0.38 lb |
Includes | — | Standards | ANSI/ISEA 107-2015, Type R, Class 2 |
Application | Personal Safety | UPC | 092644602696 |
Packages
1 - UNIT - 1 |