![mil502b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/229301447.jpg?preset=medium)
MILWAUKEE TOOL 502B Fleece Lined Knit Beanie, Black
Description
The Milwaukee Fleece Lined Knit Hat features a fleece band around the ears to block wind and provide extra warmth in cold conditions. Beanie style construction allows for easy use under a hard hat. Durable 98% Polyester, 2% Spandex construction resists snagging and manages moisture to help prevent sweating and overheating. Product intended for cold weather use.
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ HEATED GEAR |
Item Name | Beanie | Type | Weather Resistant |
Size | Universal | Material | 98% Polyester, 2% Spandex, Fleece Lined Knit |
Color | Black | UPC | 045242502615 |
Packages
1 - UNIT - 1 |