
IDEAL INDUSTRIES 35-995BLK 2" x 48" Premium Black Leather Belt, Black
Description
Nickel-plated hardware for long-term durability and corrosion resistance.
Specifications
Brand Name | Ideal | Item Name | Roller Buckle Belt |
Type | Premium | Length | 48 in |
Width | 2 in | Fits Waist Size | 34 - 48 in |
Belt Material | Leather | Color | Black |
Buckle Material | Nickel Plated | UPC | 783250517688 |
Packages
1 - UNIT - 1 |