Abbotsford
mil201b21l

MILWAUKEE TOOL 201B-21L M12™ Heated Jacket Kit, Large, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:201B-21L

Description

M12™ Heated jacket kit made of TOUGHSHELL™ Stretch polyester. It is washer and dryer safe. Up to 8 hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack. One-touch LED controller with (3) heat settings per heat zone (chest and back zone can be adjusted independently of front hand pocket zone). ToughShell™ Stretch polyester delivers 5X longer life and wind/water resistance. FreeFlex™ Mobility gussets provide enhanced mobility. Adjustable cuffs and waist with drop tail extended back. High loft insulation to trap heat. It has (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket.

Specifications

Brand Name Milwaukee Sub Brand M12™
Size Large Color Black
Battery Type 12V Lithium-Ion UPC 045242477135

Packages

1 - UNIT - 1