MILWAUKEE TOOL 201B-21M M12™ Heated Jacket Kit, Medium, Black
Description
M12™ Heated jacket kit made of TOUGHSHELL™ Stretch polyester. It is washer and dryer safe. Up to 8 hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack. One-touch LED controller with (3) heat settings per heat zone (chest and back zone can be adjusted independently of front hand pocket zone). ToughShell™ Stretch polyester delivers 5X longer life and wind/water resistance. FreeFlex™ Mobility gussets provide enhanced mobility. Adjustable cuffs and waist with drop tail extended back. High loft insulation to trap heat. It has (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket.
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Jacket Kit | Size | Medium |
Gender | Men | Chest Size | 42 in |
Battery Capacity | 2 Ah | Battery Voltage | 12 V |
Charging Time | Up to 8 hr | Material | ToughShell Stretch Polyester Outer, Brushed Tricot Inner |
Closure Type | Zipper | Cuff/Wrist Style | Adjustable Cuff |
Number of Pockets | 5 | Color | Black |
Series | 201-21 | Length | 28 in |
Sleeve Length | 35 in | Battery Type | Redlithium |
Includes | (1) 201-20 M12 Heated Jacket, (1) 48-11-2420 M12 RedLithium CP2.0 Battery, (1) 48-59-2401 M12 Lithium-Ion Battery Charger, (1) M12 Battery Holder with 2.1 A USB Charger | Application | Use in Abrasive Environments |
UPC | 045242477128 |
Packages
1 - UNIT - 1 |