MILWAUKEE TOOL 201B-21XL M12 Heated Jacket Kit Extra Large, Black
Description
Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell Stretch Polyester delivers 5X Longer Life than previous softshell jackets, and provides wind and water resistance to survive the elements.
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Size | Extra Large | Color | Black |
Battery Type | 12V Lithium-Ion | UPC | 045242477142 |
Packages
1 - UNIT - 1 |