Abbotsford
mil201b21xxxl

MILWAUKEE TOOL 201B-213X M12™ Heated Jacket Kit, - XXX Large, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:201B-213X

Description

M12™ Heated jacket kit made of TOUGHSHELL™ Stretch polyester. It is washer and dryer safe. Up to 8 hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack. One-touch LED controller with (3) heat settings per heat zone (chest and back zone can be adjusted independently of front hand pocket zone). ToughShell™ Stretch polyester delivers 5X longer life and wind/water resistance. FreeFlex™ Mobility gussets provide enhanced mobility. Adjustable cuffs and waist with drop tail extended back. High loft insulation to trap heat. It has (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Kit Type Cordless, Water/Wind Resistant
Size 3X-Large Gender Men
Chest Size 48 - 50 in Battery Capacity 2 Ah
Battery Voltage 12 V Charging Time Up to 8 hr
Material Toughshell Stretch Polyester Outer, Brushed Tricot Inner Closure Type Zipper
Cuff/Wrist Style Adjustable Cuff Number of Pockets 5
Color Black Series 201-21
Length 32 in Battery Type RedLithium
Fabric Weight 4.8 lb Includes (1) M12 Battery Holder with 2.1 A USB Charger, (1) 48-11-2420 M12 RedLithium 2 Ah Compact Battery Pack, (1) 48-59-2401 M12 Lithium-Ion Battery Charger
Application Use in Abrasive Environments UPC 045242477166

Packages

1 - UNIT - 1