Abbotsford
mil201g21xxl

MILWAUKEE TOOL 201G-212X M12 Heated Jacket Kit - XX Large, Gray

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:201G-212X

Description

M12™ Heated jacket kit made of TOUGHSHELL™ Stretch polyester. It is washer and dryer safe. Up to 8 hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack. One-touch LED controller with (3) heat settings per heat zone (chest and back zone can be adjusted independently of front hand pocket zone). ToughShell™ Stretch polyester delivers 5X longer life and wind/water resistance. FreeFlex™ Mobility gussets provide enhanced mobility. Adjustable cuffs and waist with drop tail extended back. High loft insulation to trap heat. It has (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Kit Type Insulated, Weather Resistant
Size 2X-Large Battery Capacity 2 Ah
Battery Voltage 12 V Charging Time Up to 8 hr
Material Toughshell Stretch Polyester Outer, Brushed Tricot Inner Closure Type Zipper
Cuff/Wrist Style Adjustable Cuff Number of Pockets 5
Color Gray Series 201-21
Battery Type RedLithium UPC 045242477272

Packages

1 - UNIT - 1