![mil202b20l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15217460.jpg?preset=medium)
MILWAUKEE TOOL 202B-20L M12 Heated TOUGHSHELL Jacket (Jacket Only) - Large, Black
Description
Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated ToughShell™ Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than previous jackets and market competitors. For use in abrasive environments, ToughShell™ Stretch Polyester delivers 5X Longer Life than previous softshell jackets, and provides wind and water resistance to survive the elements.
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Jacket | Type | Cordless, Insulated, Wind/Water Resistant |
Size | Large | Gender | Men |
Chest Size | 42 - 44 in | Charging Time | Up to 8 hr |
Material | TOUGHSHELL Stretch Polyester, Brushed Tricot | Closure Type | Zipper |
Cuff/Wrist Style | Adjustable Cuff with Drop Tail Extended Back | Number of Pockets | (3) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket |
Color | Black | Series | 202B-20 |
Length | 20 in | Battery Type | Redlithium |
Includes | (1) M12 Heated TOUGHSHELL Jacket (202-20), (1) M12 Compact Charger and Power Source (48-59-1201) | Standards | UL Listed |
Application | For use in Abrasive Environments, Toughshell Stretch Polyester Delivers 5X Longer Life than Previous Quietshell Jackets and Provides Wind and Water Resistance to Survive The Elements | UPC | 045242521463 |
Packages
1 - UNIT - 1 |