MILWAUKEE TOOL 202B-20XL M12 Heated TOUGHSHELL Jacket (Jacket Only) - XL, Black
Description
One-touch LED controller with (3) heat settings per heat zone
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Jacket | Type | Cordless, Insulated, Wind/Water Resistant |
Size | X-Large | Gender | Men |
Chest Size | 44 - 46 in | Charging Time | Up to 8 hr |
Material | TOUGHSHELL Stretch Polyester, Brushed Tricot | Closure Type | Zipper |
Cuff/Wrist Style | Adjustable Cuff with Drop Tail Extended Back | Number of Pockets | (3) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket |
Color | Black | Series | 202B-20 |
Length | 20 in | Battery Type | Redlithium |
Includes | (1) M12 Heated TOUGHSHELL Jacket (202-20), (1) M12 Compact Charger and Power Source (48-59-1201) | Standards | UL Listed |
Application | For use in Abrasive Environments, Toughshell Stretch Polyester Delivers 5X Longer Life than Previous Quietshell Jackets and Provides Wind and Water Resistance to Survive The Elements | UPC | 045242521630 |
Packages
1 - UNIT - 1 |