
MILWAUKEE TOOL 202B-21S M12 Heated TOUGHSHELL Jacket Kit - Small, Black
Description
Powered by M12 REDLITHIUM Battery Technology, Milwaukee® M12 Heated ToughShell Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than previous jackets and market competitors. For use in abrasive environments, ToughShell Stretch Polyester delivers 5X Longer Life than previous softshell jackets, and provides wind and water resistance to survive the elements.INCLUDES:(1) M12 Heated TOUGHSHELL Jacket Kit (1) M12 REDLITHIUM CP2.0 Battery Pack(1) M12 Compact Charger and Power Source
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Jacket Kit | Type | Cordless, Insulated, Wind/Water Resistant |
Size | Small | Gender | Men |
Battery Voltage | 12 V | Charging Time | Up to 8 hr |
Material | TOUGHSHELL Stretch Polyester, Brushed Tricot | Closure Type | Zipper |
Cuff/Wrist Style | Adjustable Cuff with Drop Tail Extended Back | Number of Pockets | (3) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket |
Color | Black | Series | 202B-21 |
Length | 20 in | Battery Type | Redlithium |
Includes | (1) M12 Heated TOUGHSHELL Jacket Kit (202-21), (1) M12 REDLITHIUM CP2.0 Battery (48-11-2420), (1) M12 Compact Charger and Power Source (48-59-1201) | Standards | UL Listed |
Application | For use in Abrasive Environments, Toughshell Stretch Polyester Delivers 5X Longer Life than Previous Quietshell Jackets and Provides Wind and Water Resistance to Survive The Elements | UPC | 045242520022 |
Packages
1 - UNIT - 1 |