Abbotsford
mil202b21xxxl

MILWAUKEE TOOL 202B-213X M12 Heated TOUGHSHELL Jacket Kit - XXXL, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:202B-213X

Description

Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated ToughShell™ Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than previous jackets and market competitors. For use in abrasive environments, ToughShell™ Stretch Polyester delivers 5X Longer Life than previous softshell jackets, and provides wind and water resistance to survive the elements.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Kit Type Cordless, Insulated, Wind/Water Resistant
Size 3X-Large Gender Men
Battery Voltage 12 V Charging Time Up to 8 hr
Material TOUGHSHELL Stretch Polyester, Brushed Tricot Closure Type Zipper
Cuff/Wrist Style Adjustable Cuff with Drop Tail Extended Back Number of Pockets (3) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket
Color Black Series 202B-21
Length 20 in Battery Type Redlithium
Includes (1) M12 Heated TOUGHSHELL Jacket Kit (202-21), (1) M12 REDLITHIUM CP2.0 Battery (48-11-2420), (1) M12 Compact Charger and Power Source (48-59-1201) Standards UL Listed
Application For use in Abrasive Environments, Toughshell Stretch Polyester Delivers 5X Longer Life than Previous Quietshell Jackets and Provides Wind and Water Resistance to Survive The Elements UPC 045242521432

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok