MILWAUKEE TOOL 203B-20XL M12 Men's Heated AXIS Jacket (Jacket Only) - XL, Black
Description
One-touch LED controller with (3) heat settings per heat zone
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Jacket | Type | Cordless, Insulated, Wind/Water Resistant |
Size | X-Large | Gender | Men |
Charging Time | Up to 8 hr | Material | Polyester, Brushed Tricot |
Closure Type | Zipper | Cuff/Wrist Style | Hemmed Cuff |
Number of Pockets | (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket | Color | Black |
Series | 203B-20 | Battery Type | Redlithium |
Includes | (1) M12 Heated AXIS Jacket (203-20), (1) M12 Compact Charger and Power Source (48-59-1201) | Standards | UL Listed |
Application | Used as an Outer Shell or a Mid-Layer and Provides Wind and Water Resistance to Survive the Elements | UPC | 045242525133 |
Packages
1 - UNIT - 1 |