MILWAUKEE TOOL 203B-21S M12 Men's Heated AXIS Jacket Kit - Small, Black
Description
One-touch LED controller with (3) heat settings per heat zone
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Jacket Kit | Type | Cordless, Insulated, Wind/Water Resistant |
Size | Small | Gender | Men |
Battery Voltage | 12 V | Charging Time | Up to 8 hr |
Material | Polyester, Brushed Tricot | Closure Type | Zipper |
Cuff/Wrist Style | Hemmed Cuff | Number of Pockets | (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket |
Color | Black | Series | 203B-21 |
Battery Type | Redlithium | Includes | (1) M12 Heated AXIS Jacket (203-20), (1) M12 REDLITHIUM CP2.0 Battery (48-11-2420), (1) M12 Compact Charger and Power Source (48-59-1201) |
Standards | UL Listed | Application | Used as an Outer Shell or a Mid-Layer and Provides Wind and Water Resistance to Survive the Elements |
UPC | 045242524488 |
Packages
1 - UNIT - 1 |