
MILWAUKEE TOOL 203B-21XL M12 Men's Heated AXIS Jacket Kit - XL, Black
Description
The MILWAUKEE M12 Heated AXIS Jackets are designed to protect from cold and weather on the jobsite. Powered by M12 REDLITHIUM Battery Technology, these heated jacket kits use carbon fiber heating elements to create and distribute heat to the chest, back and shoulders. A single touch LED controller heats up the battery heated jacket to three heat settings, creating a comfortable heat for any environment. This MILWAUKEE heated jacket kit has a new Quick-Heat function that creates and distributes heat three times faster than our previous jackets and market competitors. AXIS Ripstop Polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and provides wind and water . This kit comes with one heated jacket, M12 battery and compact charger and power source.
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Jacket Kit | Type | Cordless, Insulated, Wind/Water Resistant |
Size | X-Large | Gender | Men |
Chest Size | 44 - 46 in | Battery Voltage | 12 V |
Charging Time | Up to 8 hr | Material | Polyester, Brushed Tricot |
Closure Type | Zipper | Cuff/Wrist Style | Hemmed Cuff |
Number of Pockets | 4 | Color | Black |
Series | 203B-21 | Length | 22 in |
Battery Type | Redlithium | Includes | (1) M12 Heated AXIS Jacket (203-20), (1) M12 RedLithium CP2.0 Battery (48-11-2420), (1) M12 Compact Charger and Power Source (48-59-1201) |
Standards | UL Listed | Application | Used as an Outer Shell or a Mid-Layer and Provides Wind and Water Resistance to Survive the Elements |
UPC | 045242524853 |
Packages
1 - UNIT - 1 |