Abbotsford
mil203b21xxxl

MILWAUKEE TOOL 203B-213X M12 Men's Heated AXIS Jacket Kit - XXXL, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:203B-213X
Documents Documents

Description

One-touch LED controller with (3) heat settings per heat zone

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Kit Type Cordless, Insulated, Wind/Water Resistant
Size 3X-Large Gender Men
Battery Voltage 12 V Charging Time Up to 8 hr
Material Polyester, Brushed Tricot Closure Type Zipper
Cuff/Wrist Style Hemmed Cuff Number of Pockets (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket
Color Black Series 203B-21
Battery Type Redlithium Includes (1) M12 Heated AXIS Jacket (203-20), (1) M12 REDLITHIUM CP2.0 Battery (48-11-2420), (1) M12 Compact Charger and Power Source (48-59-1201)
Standards UL Listed Application Used as an Outer Shell or a Mid-Layer and Provides Wind and Water Resistance to Survive the Elements
UPC 045242525010

Packages

1 - UNIT - 1