Abbotsford
Final sale
mil224c212x

MILWAUKEE TOOL 224C-212X M12™ Heated QUIETSHELL Jacket Kit - 2XL, RealTree EDGE Camouflage

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:224C-212X

Description

The M12™ QUIETSHELL Heated Jacket is powered by M12™ REDLITHIUM™ Battery Technology and built with an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the MILWAUKEE® M12™ QUIETSHELL Heated Jacket delivers HEAT BUILT TO MOVE SILENT. Featuring the Realtree Edge® camouflage pattern for use in wooded environments, QUIETSHELL Stretch Polyester reduces noise from movement and provides wind and water resistance. Our heated hunting jacket has a unique battery pocket Pass-Thru design that is easy to use with front or back pocket battery placement, providing you the versatility and comfort needed depending on the situation. This Milwaukee heated coat is a go-to for protection from the elements on the jobsite or when enjoying the outdoors.


Advanced Heat Technology SYS with Quick Heat Function: 3X faster heat up time

QUIETSHELL Stretch POLYEST allows you to MOVE UNNOTICED by reducing noise from movement combined with REALTREE EDGE® Camo

BAT Pass-Thru: POSN the battery in the Front or BCK PCKT to improve comfort

FREEFLEX™ Mobility: Dropped shoulder seams and under-arm gussets create improved range of motion

All Day Run-Time: Up to (12) hours of run-time with the upgraded M12™ REDLITHIUM™ 3.0 Compact BAT PK on low setting

Optimized interior lining provides more efficient heat transfer to the chest

One-touch LED controller with (3) heat settings per zone (High, MED, Low)

3 Heat ZNs: Chest, BCK, and Front PCKTs

WSHR and dryer safe

Wind and water resistant with DWR coating

Specifications

Brand Name Milwaukee Sub Brand M12™, Quietshell™
Item Name Heated Jacket Type Cordless, Insulated, Machine Washable, Water Resistant
Size 2X-Large Gender Men
Charging Time 12 hr Material Polyester
Closure Type Single Pull Zipper Cuff/Wrist Style Hemmed
Number of Pockets 5 Color Camouflage
Series 224C Battery Type Lithium-Ion
Voltage Rating 12 V Seam Style Single Stitched
UPC 045242613366

Packages

1 - UNIT - 1