Abbotsford
mil2343l

MILWAUKEE TOOL 2343-L M12 Cordless Realtree Xtra Camo Heated Jacket, Large

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2343-L

Description

The Milwaukee M12™ Cordless Realtree Xtra® Camo Heated Jacket serves up all-day heat in the harshest environments. This jacket utilizes state-of-the-art carbon fiber heating elements to take cold out of the equation on the jobsite and during outdoor activities. Designed specifically for outdoorsman, the jacket is constructed from a special fabric blend that reduces movement-related noise and blends into ground, rocks, trees, deadfalls and open areas. Wind and water resistant, the jacket features adjustable heat settings for the core and lower pocket areas.The jacket is powered by the M12™ REDLITHIUM™ Battery for up to 6 hours of continuous heat.  Designed with Milwaukee durability, the battery delivers fade-free power in extreme jobsite conditions. The battery holder, hidden out of your way in a sleek back pocket that expands for an XC battery, offers a built-in USB port for charging portable electronics.  The pocket can be expanded further to fit any M18™ battery pack.  The jacket also features a durable back tag patch for hunter ID tags. This heated gear is available in red, camouflage and black in sizes ranging from S-3XL. The kit includes the M12™ REDLITHIUM™ Battery and charger.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Kit Type Cordless, Regular Fit
Size Large Gender Men
Chest Size 50 in Battery Voltage 12 V
Charging Time Up to 6 hr Material Water/Wind Resistant Polyester
Closure Type Zipper Cuff/Wrist Style Internal Storm Flap and Thermal Knit
Number of Pockets 6 Color Realtree AP Camouflage
Length 28 in Sleeve Length 36-3/4 in
Battery Type RedLithium Includes (1) (48-11-2401) M12™ RedLithium™ CP1.5 Battery Pack, (1) (48-59-2401) M12™ Lithium-Ion Battery Charger
Application For Cold Job Site Conditions, as Well as for Outdoor Sports and Activities UPC 045242285242

Packages

1 - UNIT - 1