Abbotsford
mil2345m

MILWAUKEE TOOL 2345-M M12 Cordless Heated Jacket Kit - Medium, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2345-M

Description

The Milwaukee M12 Cordless Heated Jacket provides unmatched warmth and all-day performance to keep you comfortable through the coldest workday. The original Milwaukee heated jacket pairs state-of-the-art carbon heating elements with multi-layered fabric technology to take cold out of the equation on the jobsite or during outdoor activities. Wind and water resistant, the jacket features adjustable heat settings for the core and lower pocket areas. The jacket is powered by the M12 REDLITHIUM Battery for up to 6 hours of continuous heat. Designed with Milwaukee durability, the battery delivers fade-free power in extreme jobsite conditions. The battery holder, hidden out of your way in a sleek back pocket that expands for an XC battery, offers a built-in USB port for charging portable electronics. The pocket can be expanded further to fit any M18 battery pack. The kit includes the M12 REDLITHIUM Battery and charger.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Kit Type Insulated, Cordless
Size Medium Gender Men
Chest Size 46 in Battery Voltage 12 V
Charging Time Up to 6 hr Material Water/Wind Resistant Polyester
Closure Type Zipper Number of Pockets 6
Color Black Series 2345
Length 27 in Sleeve Length 36 in
Battery Type Lithium-Ion Voltage Rating 12 V
Includes (1) 2344 M12 Cordless Heated Jacket Only, (1) 48-11-2401 M12 RedLithium CP1.5 Battery Pack, (1) 48-59-2401 M12 Lithium-Ion Battery Charger UPC 045242285389

Packages

1 - UNIT - 1