Abbotsford
mil2373xl

MILWAUKEE TOOL 2373-XL M12 Cordless Heated Hoodie Kit - XL, Grey

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2373-XL

Description

Milwaukee M12 Heated Hoodie: Adding versatility to the Milwaukee Heated Gear line, M12 Cordless Heated Hoodies integrate (3) carbon fiber heating elements between a durable cotton exterior and waffle-weave thermal liner to distribute and maintain heat across core body areas. An adjustable heat zone that spans the chest and back provides the right amount of heat for any season. In fall and spring months the M12 Heated Hoodie can be worn as a rugged outer layer. In the harshest winter conditions, it works best as a solitary base layer that allows users to shed bulky undergarments while generating and holding heat close to the body. Working on or off the jobsite M12 Heated Hoodies provide up to 6 hours of continuous heat per battery charge to keep you moving without the need for multiple layers to stay warm. Utilizing the same M12 REDLITHIUM Battery technology that powers 60+ tools, the M12 Battery holder is stored in a sleek back pocket that can expand to fit M12 XC Batteries for extended run-time. All M12 Heated Hoodies are washer and dryer safe. INCLUDES: (1) M12 Cordless Heated Hoodie Kit, (1) M12 REDLITHIUM CP1.5 Battery Pack, (1) M12 Lithium-ion Battery Charger and (1) M12 Battery Holder.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hoodie Type Non-Insulated, Cordless
Size X-Large Gender Men
Chest Size 56 in Battery Voltage 12 V
Charging Time Up to 6 hr Material Waffle Weave Thermal Polyester Inner, Cotton Blend Outer
Closure Type Zipper Number of Pockets 2
Color Gray Outer/Black Lining Series 2373
Length 28-1/4 in Sleeve Length 37-1/2 in
Battery Type Lithium-Ion Voltage Rating 12 V
For Use With All M12 Batteries Includes (1) 48-11-2401 M12 RedLithium CP1.5 Battery Pack, (1) 48-59-2401 M12 Lithium-Ion Battery Charger, (1) M12 Battery Holder
UPC 045242309726

Packages

1 - UNIT - 1