MILWAUKEE TOOL 2371-M M12 Cordless Red Heated Hoodie Kit - Medium, Red
Description
Milwaukee® M12™ Heated Hoodie: Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Hoodies integrate (3) carbon fiber heating elements between a durable cotton exterior and waffle-weave thermal liner to distribute and maintain heat across core body areas. A versatile three-season layering piece, the Heated Hoodie allows users to shed bulky undergarments by generating and holding heat close to the body.
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Hoodie Kit | Type | Cordless |
Size | Medium | Gender | Men |
Chest Size | 46 in | Battery Capacity | 1.5 Ah |
Battery Voltage | 12 V | Charging Time | Up to 6 hr |
Material | Cotton/Polyester Blend Outer, Waffle Weave Cotton/Polyester Blend Inner | Closure Type | Zipper |
Cuff/Wrist Style | Rib Knit Cuff | Number of Pockets | 2 |
Color | Red | Series | 2371 |
Battery Type | RedLithium | Includes | (1) 48-59-2401 M12 Lithium-Ion Battery Charger, (1) 48-11-2401 M12 RedLithium CP1.5 Battery Pack, (1) M12 Battery Holder |
UPC | 045242309580 |
Packages
1 - UNIT - 1 |