
MILWAUKEE TOOL 2381-M M12 Heated Hoodie Kit - Medium, Black
Description
The M12™ cordless heated hoodie from Milwaukee Tool provides up to 6 hours of continuous heat in a rugged jobsite design. This soft but durable cotton blend hoodie provides ample warmth for spring and fall or serves as an extra-warm liner on the harshest winter days. State-of-the-art carbon fiber heating elements provide adjustable warmth to the core body area, while a waffle-weave thermal liner and rib knit cuffs keep the heat in. Best of all, the hoodie is machine washable and dryer safe. Powered by the durable M12™ REDLITHIUM™ battery, the Cordless Heated Hoodie gives you up to 6 hours of continuous fade-free heat, even in extreme weather conditions.
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Hoodie Kit | Type | Cordless, Hooded |
Size | Medium | Gender | Men |
Chest Size | 48 in | Battery Voltage | 12 V |
Charging Time | Up to 6 hr | Material | Waffle Weave Cotton/Polyester Blend Inner, Cotton/Polyester Blend Outer |
Closure Type | Zipper | Cuff/Wrist Style | Rib Knit |
Number of Pockets | 2 | Color | Black |
Series | 2381 | Length | 27-1/4 in |
Sleeve Length | 36 in | Battery Type | Lithium-Ion |
Voltage Rating | 12 V | Includes | (1) 2380 M12 Heated Hoodie Only, (1) 48-11-2401 M12 RedLithium CP1.5 Battery Pack, (1) 48-59-2401 M12 Lithium-Ion Battery Charger, (1) M12 Battery Holder |
UPC | 045242336272 |
Packages
1 - UNIT - 1 |