![mil2381xxl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12371465.jpg?preset=medium)
MILWAUKEE TOOL 2381-2X M12 Heated Hoodie Kit - XXL, Black
Description
Milwaukee M12 Heated Hoodie: Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Hoodies integrate (3) carbon fiber heating elements between a durable cotton exterior and waffle-weave thermal liner to distribute and maintain heat across core body areas. A versatile three-season layering piece, the Heated Hoodie allows users to shed bulky undergarments by generating and holding heat close to the body. INCLUDES: (1) M12 Heated Hoodie (Hoodie Only), (1) M12 REDLITHIUM CP1.5 Battery Pack, (1) M12™ Lithium-ion Battery Charger and (1) M12 Battery Holder.
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Hoodie Kit | Type | Cordless, Hooded |
Size | 2X-Large | Gender | Men |
Chest Size | 47 in | Battery Voltage | 12 V |
Charging Time | Up to 6 hr | Material | Waffle Weave Cotton/Polyester Blend Inner, Cotton/Polyester Blend Outer |
Closure Type | Zipper | Cuff/Wrist Style | Rib Knit |
Number of Pockets | 2 | Color | Black |
Series | 2381 | Length | 28-3/4 in |
Sleeve Length | 38-1/4 in | Battery Type | Lithium-Ion |
Voltage Rating | 12 V | Includes | (1) 2380 M12 Heated Hoodie Only, (1) 48-11-2401 M12 RedLithium CP1.5 Battery Pack, (1) 48-59-2401 M12 Lithium-Ion Battery Charger, (1) M12 Battery Holder |
UPC | 045242336302 |
Packages
1 - UNIT - 1 |