MILWAUKEE TOOL 2394-M M12 Heated Jacket (Jacket Only) - Medium, Black
Description
Milwaukee M12 Heated Jacket: Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Jackets integrate (5) carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and front pockets. Wind and water resistant, the versatile soft shell construction keeps weather out while high-loft insulation and a thermal fleece lining hold heat in to maximize warmth and reduce the number of layers needed in cold weather conditions.
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Jacket | Type | Cordless, Insulated, Water/Wind Resistant |
Size | Medium | Gender | Men |
Chest Size | 47 in | Battery Capacity | 2 Ah |
Battery Voltage | 12 V | Charging Time | Up to 8 hr |
Material | Polyester/Spandex Softshell Outer, Thermal Knit Fleece Inner | Closure Type | Zipper |
Cuff/Wrist Style | Velcro Adjustable Cuff | Number of Pockets | 5 |
Color | Black | Series | 2394 |
Length | 27 in | Battery Type | RedLithium |
Includes | Battery Holder with 2.1 A USB Charger | UPC | 045242338764 |
Packages
1 - UNIT - 1 |