
MILWAUKEE TOOL 2394-L M12 Heated Jacket (Jacket Only) - Large, Black
Description
Milwaukee M12 Heated Jacket: Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Jackets integrate (5) carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and front pockets. Wind and water resistant, the versatile soft shell construction keeps weather out while high-loft insulation and a thermal fleece lining hold heat in to maximize warmth and reduce the number of layers needed in cold weather conditions.
Specifications
Brand Name | Milwaukee | Sub Brand | M12™, Realtree Xtra® |
Item Name | Heated Jacket | Type | Insulated, Cordless |
Size | Large | Gender | Men |
Chest Size | 50 in | Battery Voltage | 12 V |
Charging Time | Up to 6 hr | Material | Thermal Knit Fleece Inner, Polyester/Spandex Softshell Outer |
Closure Type | Zipper | Cuff/Wrist Style | Velcro Adjustable |
Number of Pockets | 5 | Color | Black |
Series | 2394 | Length | 28 in |
Sleeve Length | 36 in | Battery Type | Lithium-Ion |
Voltage Rating | 12 V | UPC | 045242338771 |
Packages
1 - UNIT - 1 |