Abbotsford
mil2394xxl

MILWAUKEE TOOL 2394-2X M12 Heated Jacket (Jacket Only) - XXL, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2394-2X

Description

Milwaukee® M12™ Realtree Xtra® Camo 3-in-1 Heated Jacket: The first customizable heated jacket system designed for the outdoorsman, the Milwaukee® M12™ Cordless Realtree Xtra® Camo 3-in-1 Heated Jacket sets a new standard in cold-weather performance and versatility. Worn separately as a base layer or attached to the outer shell and zip-off hood, the heated vest integrates (5) carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas. The rugged wind and water resistant shell features special noise-reducing fabric with the Realtree Xtra® Camo pattern to withstand the harshest outdoor conditions while blending in with the natural colours of the fall, winter and early spring. Made out of the same weather-resistant material, a removable hood helps keep heat in and provides additional protection against the elements when added to the shell. Utilizing M12™ REDLITHIUM™ Battery technology, the Milwaukee® M12™ 3-in-1 Camo Heated Jacket provides up to 6 hours of continuous heat per battery charge to keep you in the woods for longer. For added versatility, two distinct heat zones (back and chest, lower pockets) can be adjusted independently to provide the right amount of heat for any situation. The M12™ Battery holder is stored in a sleek back pocket that can expand to fit M12™ XC Batteries and all M18™ Batteries with additional M18™ USB Charger accessory. It also includes a fuel gauge to check your battery life and built-in USB port for charging portable electronic devices. All pieces are washer and dryer safe.

Specifications

Brand Name Milwaukee Sub Brand M12™, Realtree Xtra®
Item Name Heated Jacket Type Insulated, Cordless
Size 2X-Large Gender Men
Chest Size 56 in Battery Voltage 12 V
Charging Time Up to 6 hr Material Thermal Knit Fleece Inner, Polyester/Spandex Softshell Outer
Closure Type Zipper Cuff/Wrist Style Velcro Adjustable
Number of Pockets 5 Color Black
Series 2394 Length 30 in
Sleeve Length 37-1/2 in Battery Type Lithium-Ion
Voltage Rating 12 V UPC 045242338795

Packages

1 - UNIT - 1