MILWAUKEE TOOL 2399-M M12 Heated Women's Jacket Kit - Medium, Black
Description
Milwaukee M12 Heated Women’s Jacket: Powered by M12 REDLITHIUM Battery Technology, the redesigned Milwaukee M12 Heated Women’s Jacket features an optimal women’s cut and new heating zone locations. The jacket integrates (4) carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across the back, collar, and pockets. Wind and water resistant, the versatile soft shell construction keeps weather out while high-loft insulation and a brushed thermal lining hold heat in to maximize warmth and reduce the number of layers needed in cold weather conditions.
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Jacket Kit | Type | Cordless, Insulated, Wind/Water Resistant |
Size | Medium | Gender | Women |
Chest Size | 41 in | Battery Voltage | 12 V |
Charging Time | Up to 8 hr | Material | Brushed Polyester Inner, Polyester/Spandex Softshell Outer |
Closure Type | Zipper | Cuff/Wrist Style | Elastic |
Number of Pockets | 3 | Color | Black |
Series | 2399 | Length | 27-7/8 in |
Sleeve Length | 33 in | Battery Type | Lithium-Ion |
Voltage Rating | 12 V | UPC | 045242360185 |
Packages
1 - UNIT - 1 |