MILWAUKEE TOOL 231B-21L M12 Women's Heated Jacket Kit - Large, Black
Description
Powered by M12 REDLITHIUM Battery Technology, the Milwaukee M12 Heated Women’s Jacket uses carbon fiber heating elements to create and distribute heat to the back, collar, and front hand pockets. Featuring a quilted softshell design and high-loft insulation, the jacket provides wind and water resistance while trapping heat to provide extended warmth and comfort in cold conditions.INCLUDES: (1) M12 REDLITHIUM CP2.0 Battery Pack, (1) M12 Lithium-ion Battery Charger and (1) M12 Battery Holder with 2.1A USB Charger
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Jacket Kit | Type | Cordless, Insulated, Water/Wind Resistant |
Size | Large | Gender | Women |
Chest Size | 37 - 39 in | Battery Capacity | 2 Ah |
Battery Voltage | 12 V | Charging Time | Up to 8 hr |
Material | Polyester/Spandex Softshell Outer, Brushed Tricot Inner | Closure Type | Zipper |
Cuff/Wrist Style | Thumb Hole Cuff | Number of Pockets | 4 |
Color | Black | Series | 231-21 |
Length | 27 in | Battery Type | RedLithium |
Includes | (1) 48-11-2420 M12 RedLithium CP2.0 Battery, (1) 48-59-2401 M12 Lithium-Ion Battery Charger, (1) M12 Battery Holder with 2.1 A USB Charger | UPC | 045242477562 |
Packages
1 - UNIT - 1 |