MILWAUKEE TOOL 232B-20S M12 Women's Heated SOFTSHELL Jacket Only - Small, Black
Description
One-touch LED controller with (3) heat settings per heat zone
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Jacket | Type | Cordless, Insulated, Water/Wind Resistant |
Size | Small | Gender | Women |
Chest Size | 33 - 35 in | Battery Voltage | 12 V |
Material | Polyester Softshell | Closure Type | Zipper |
Cuff/Wrist Style | Thumb Hole Cuff | Number of Pockets | 4 |
Color | Black | Series | 232-20 |
Battery Type | Redlithium | Includes | (1) 232-20 M12 Women's Heated Softshell Jacket Only, (1) 48-59-1201 M12 Compact Charger and Power Source |
Application | For Warmth and Comfort Cold Conditions | UPC | 045242553075 |
Packages
1 - UNIT - 1 |