Abbotsford
mil232b21m

MILWAUKEE TOOL 232B-21M M12 Women's Heated SOFTSHELL Jacket Kit - Medium, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:232B-21M

Description

Milwaukee's M12™ Heated Women’s Softshell Jacket uses carbon fiber heating elements to create and distribute heat to the back, collar, and front hand pockets and are powered by M12™ REDLITHIUM™ Battery Technology. The women's jacket features a quilted Softshell design and high-loft insulation, providing you with wind and water resistance while trapping heat to provide you with extended warmth and comfort in cold conditions.INCLUDES:(1) M12™ Women's Heated SOFTSHELL Jacket Only (232-20)(1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420)(1) M12™ Compact Charger and Power Source (48-59-1201)KEY FEATURES:- Quick-heat function reaches selected temperature 3X FASTER - One-touch LED controller with (3) heat settings per heat zone -Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 Compact Battery Pack - Heating Zones: Back, Collar, & Front Pockets Washer and dryer safe - Wind & Water Resistant Polyester Softshell - High loft insulation to trap heat. - Brushed Thermal Lining - Thumb-hole cuffs Adjustable waist with drop tail extended back - (2) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Type Cordless, Insulated, Water/Wind Resistant
Size Medium Gender Women
Chest Size 35 - 37 in Battery Capacity 2 Ah
Battery Voltage 12 V Charging Time Up to 2.5 hr
Material Polyester Softshell Closure Type Zipper
Cuff/Wrist Style Thumb Hole Cuff Number of Pockets 4
Color Black Series 232-21
Sleeve Length 27-1/2 in Battery Type Redlithium
Includes (1) 232-20 M12 Women's Heated Softshell Jacket Only, (1) 48-11-2420 M12 RedLithium CP2.0 Battery, (1) 48-59-1201 M12 Compact Charger and Power Source Application For Warmth and Comfort Cold Conditions
UPC 045242553037

Packages

1 - UNIT - 1