Abbotsford
mil2331xl

MILWAUKEE TOOL 2331-XL M12™ Cordless LITHIUM ION Heated Jacket Kit - XL, Red

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2331-XL

Description

Powered by the revolutionary M12™ REDLITHIUM™ battery, the M12 Cordless LITHIUM-ION Heated Jacket delivers unparalleled comfort to users on and off the job site. This multi layered soft shell jacket utilizes new cold weather technology to actively warm the body and stimulate blood circulation. Three sewn in carbon fiber heating zones distribute heat to core body areas, with a stylish performance-fit that gives users maximum flexibility and comfort during use. The 2331 M12™ Heated Jacket features three heat settings, for varying heat needs and is water and wind resistant for a variety of weather conditions. Ideal for cold job site conditions and cold outdoor sports and activities, the M12™ Heated Jacket delivers continuous heat for up to 6 hours per battery charge. Available in sizes ranging from S - 3XL

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Type Insulated, Cordless
Size X-Large Gender Men
Chest Size 54 in Battery Voltage 12 V
Charging Time Up to 6 hr Material 95% Polyester/5% Spandex Soft Shell
Closure Type Zipper Number of Pockets 4
Color Red Series 2331
Length 29 in Sleeve Length 37-1/2 in
Battery Type Lithium-Ion Voltage Rating 12 V
Includes (1) 2330 M12 Cordless Lithium-Ion Heated Jacket, (1) 48-11-2401 M12 RedLithium CP1.5 Battery Pack, (1) 48-59-2401 M12 Lithium-Ion Battery Charger UPC 045242239511

Packages

1 - UNIT - 1