MILWAUKEE TOOL 2338-L M12 Heated Jacket High Visibility- Large, Red
Description
The M12™ cordless high visibility heated jacket features water and wind resistant. Up to 6 hours of continuous heat per battery charge. 3 heat zones distribute heat to core body areas. 3 heat settings plus warm-up feature. Easy touch heat Controller.
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Jacket | Type | Cordless, Water/Wind Resistant |
Size | Large | Chest Size | 50 in |
Charging Time | Up to 6 hr | Color | High Visibility Multi-Color |
Series | 2338 | Battery Type | RedLithium |
UPC | 045242285648 |
Packages
1 - UNIT - 1 |