Abbotsford
mil2339l

MILWAUKEE TOOL 2339-L M12 Cordless Special Edition Women's Heated Jacket Kit - Large, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2339L

Description

Milwaukee M12 Women’s Heated Jacket: Designed with unique stitch lines that provide a less baggy fit for women, the Milwaukee M12 Cordless Special Edition Women’s Heated Jacket integrates (3) carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas. An adjustable heat zone that spans the chest and back provides the right amount of heat for a variety of conditions. A rugged wind and water resistant shell keeps weather out while improved insulation and a thermal fleece lining hold heat in to maximize warmth. Reducing the number of layers needed in any outdoor situation, the Milwaukee M12 Women’s Heated Jacket provides up to 6 hours of continuous heat per battery charge to withstand even the harshest winter conditions. Utilizing the same M12 REDLITHIUM Battery technology that powers 60+ tools, the M12 Battery holder is stored in a sleek back pocket that can expand to fit M12 XC Batteries and all M18 Batteries with additional M18 USB Charger accessory. It also includes a fuel gauge to check your battery life and built-in USB port for charging portable electronic devices. All M12 Heated Jackets are washer and dryer safe.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Type Insulated, Cordless
Size Large Gender Women
Chest Size 46 in Battery Voltage 12 V
Charging Time Up to 6 hr Material Thermal Knit Fleece, Water/Wind Resistant Polyester
Closure Type Zipper Number of Pockets 3
Color Black Series 2339
Length 28 in Sleeve Length 35 in
Battery Type Lithium-Ion Voltage Rating 12 V
For Use With All M12 Batteries Includes (1) 48-11-2401 M12 RedLithium CP1.5 Battery Pack, (1) 48-59-2401 M12 Lithium-Ion Battery Charger, (1) M12 Battery Holder
UPC 045242310081

Packages

1 - UNIT - 1