Abbotsford
mil233b20s

MILWAUKEE TOOL 233B-20S M12 Women's Heated AXIS Jacket (Jacket Only) - Small, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:233B-20S
Documents Documents

Description

One-touch LED controller with (3) heat settings per heat zone

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Type Cordless, Insulated, Wind/Water Resistant
Size Small Gender Women
Chest Size 33 - 35 in Charging Time Up to 8 hr
Material AXIS Ripstop Polyester Closure Type Zipper
Cuff/Wrist Style Hemmed Cuff Number of Pockets (3) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket
Color Black Series 233B-20
Battery Type Redlithium Includes (1) M12 Women's Heated AXIS Jacket (233-20), (1) M12 Compact Charger and Power Source (48-59-1201)
Standards UL Listed Application Used as an Outer Shell or a Mid-Layer and Provides Wind and Water Resistance to Survive the Elements
UPC 045242527045

Packages

1 - UNIT - 1