MILWAUKEE TOOL 233B-202X M12 Women's Heated AXIS Jacket (Jacket Only) - XXL, Black
Description
One-touch LED controller with (3) heat settings per heat zone
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Jacket | Type | Cordless, Insulated, Wind/Water Resistant |
Size | 2X-Large | Gender | Women |
Chest Size | 41 - 43 in | Charging Time | Up to 8 hr |
Material | AXIS Ripstop Polyester | Closure Type | Zipper |
Cuff/Wrist Style | Hemmed Cuff | Number of Pockets | (3) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket |
Color | Black | Series | 233B-20 |
Battery Type | Redlithium | Includes | (1) M12 Women's Heated AXIS Jacket (233-20), (1) M12 Compact Charger and Power Source (48-59-1201) |
Standards | UL Listed | Application | Used as an Outer Shell or a Mid-Layer and Provides Wind and Water Resistance to Survive the Elements |
UPC | 045242527083 |
Packages
1 - UNIT - 1 |