Abbotsford
mil233b21xl

MILWAUKEE TOOL 233B-21XL M12 Women's Heated AXIS Jacket Kit - XL, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:233B-21XL

Description

The MILWAUKEE M12 Heated Women’s AXIS Jackets are designed to protect from cold and weather on the jobsite. Powered by M12 REDLITHIUM Battery Technology, these heated jacket kits use carbon fiber heating elements to create and distribute heat to the chest, back and shoulders. A single touch LED controller heats up the battery heated jacket to three heat settings, creating a comfortable heat for any environment. This MILWAUKEE heated jacket kit has a new Quick-Heat function that creates and distributes heat three times faster than our previous women's jackets and market competitors. AXIS Ripstop Polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and provides wind and water . This kit comes with one heated women's jacket, an M12 battery and charger.INCLUDES:(1) M12 Heated Women's AXIS Jacket (1) M12 REDLITHIUM CP2.0 Battery Pack (1) M12 Compact Charger and Power Source

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Kit Type Cordless, Insulated, Wind/Water Resistant
Size X-Large Gender Women
Chest Size 39 - 41 in Battery Voltage 12 V
Charging Time Up to 8 hr Material AXIS Ripstop Polyester
Closure Type Zipper Cuff/Wrist Style Hemmed Cuff
Number of Pockets (3) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket Color Black
Series 233B-21 Battery Type Redlithium
Includes (1) M12 Women's Heated AXIS Jacket (233-20), (1) M12 REDLITHIUM CP2.0 Battery (48-11-2420), (1) M12 Compact Charger and Power Source (48-59-1201) Standards UL Listed
Application Used as an Outer Shell or a Mid-Layer and Provides Wind and Water Resistance to Survive the Elements UPC 045242525287

Packages

1 - UNIT - 1