MILWAUKEE TOOL 233B-212X M12 Women's Heated AXIS Jacket Kit - XXL, Black
Description
One-touch LED controller with (3) heat settings per heat zone
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Jacket Kit | Type | Cordless, Insulated, Wind/Water Resistant |
Size | 2X-Large | Gender | Women |
Chest Size | 41 - 43 in | Battery Voltage | 12 V |
Charging Time | Up to 8 hr | Material | AXIS Ripstop Polyester |
Closure Type | Zipper | Cuff/Wrist Style | Hemmed Cuff |
Number of Pockets | (3) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket | Color | Black |
Series | 233B-21 | Battery Type | Redlithium |
Includes | (1) M12 Women's Heated AXIS Jacket (233-20), (1) M12 REDLITHIUM CP2.0 Battery (48-11-2420), (1) M12 Compact Charger and Power Source (48-59-1201) | Standards | UL Listed |
Application | Used as an Outer Shell or a Mid-Layer and Provides Wind and Water Resistance to Survive the Elements | UPC | 045242525294 |
Packages
1 - UNIT - 1 |