Abbotsford
Final sale
mil306b21xl

MILWAUKEE TOOL 306B-21XL M12™ Heated Hoodie Kit - Extra Large, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:306B-21XL

Description

Powered by MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, the MILWAUKEE® M12™ Heated Hoodie provides HEAT BUILT FOR COMPLETE COMFORT. Using a one-touch LED controller, the advanced carbon fiber heating elements create and distribute heat to the chest and back. The Quick-Heat function allows users to select from three heat settings and feel heat 3X faster than market competitors. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and flexibility depending on the situation. Combining a durable cotton/polyester fleece and comfortable jersey lining, this hoodie provides a versatile three-season solution to keep heat in and not add bulk.


Advanced Heat Technology SYS with Quick Heat Function: 3X faster heat up time

BAT Pass-Thru: POSN the battery in the Front or BCK PCKT to improve comfort

Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 Compact BAT PK on low setting

HTG ZNs: Chest, BCK

One-touch LED controller with (3) heat settings per zone (High, MED, Low)

Durable utility pockets with reinforced edges to protect from abrasion

4 Total PCKTs: (2) large exterior pockets, (1) right-side integrated device pocket, (1) low-profile battery pass-thru pocket for front or back placement

Durable fleece and warm jersey lining for complete comfort on the jobsite

Raglan sleeves designed to move and layer

Fitted hood designed to be worn comfortably under a hard hat without restricting vision

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hoodie with Drawstring Type Machine Washable
Size X-Large Gender Men
Charging Time 8 hr Material Cotton/Polyester
Number of Pockets 4 Color Black
Series 306 Battery Type Redlithium
Seam Style Double Stitched UPC 045242659180

Packages

1 - UNIT - 1