![mil302b20m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/229301170.jpg?preset=medium)
MILWAUKEE TOOL 302B-20M M12 Heated Hoodie (Hoodie Only) - Medium, Black
Description
Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.INCLUDES:(1) M12 Heated Hoodie(1) M12 Battery Holder
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Hoodie | Type | Cordless, Insulated, Water/Wind Resistant |
Size | Medium | Gender | Men |
Chest Size | 40 - 42 in | Charging Time | Up to 6 hr |
Material | Brushed Tricot Inner, Toughshell Stretch Polyester Outer, Waffle Weave Thermal Lining | Closure Type | Zipper |
Number of Pockets | (2) Large Exterior Pockets, (1) Integrated Device Pocket, (1) Low-Profile Battery Pocket | Color | Black |
Series | 302B-20 | Length | 20 in |
Battery Type | Redlithium | Includes | (1) M12 Heated Hoodie (302-20), (1) M12 Battery Holder |
Standards | UL Listed | Application | For Variety of Demanding Work Environments |
UPC | 045242523566 |
Packages
1 - UNIT - 1 |