Abbotsford
mil302b21xl

MILWAUKEE TOOL 302B-21XL M12 Heated Hoodie Kit - XL, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:302B-21XL

Description

Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.INCLUDES:(1) M12 Heated Hoodie(1) M12 REDLITHIUM CP1.5 Battery Pack(1) M12 Lithium-ion Battery Charger(1) M12 Battery Holder

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hoodie Kit Type Cordless, Insulated, Water/Wind Resistant
Size X-Large Gender Men
Chest Size 44 - 46 in Battery Voltage 12 V
Charging Time Up to 6 hr Material Brushed Tricot Inner, Toughshell Stretch Polyester Outer
Closure Type Zipper Number of Pockets 4
Color Black Series 302-21
Length 20 in Battery Type Redlithium
Includes (1) 302-20 M12 Heated Hoodie, (1) 48-11-2401 M12 RedLithium CP1.5 Battery Pack, (1) 48-59-2401 M12 Lithium-Ion Battery Charger, (1) M12 Battery Holder Standards UL Listed
Application For Variety of Demanding Work Environments UPC 045242523511

Packages

1 - UNIT - 1